GAR1834 - 500MCM Ground Conn

Burndy

  • $409.40 (Each)
  • $409.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR1834
Manufacturer
Burndy
Manufacturer's Part Number
GAR1834
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 2" to 2-3/8" Rod, 2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235409 / 00781810235409
Weight per unit
3.0099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.40 (Each)
Resources
Images
 
 
GAR1834 - Large Image
 
GAR1834 - Small Image
Other Links
 
 
GAR1834 - Other
 
GAR1834 - Other
 
GAR1834 - Other
Brochures
 
 
GAR1834 - Brochure
Attachments
 
 
GAR1834 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
extra long description
BUR GAR1834 300-500CU 2 IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 2" to 2-3/8" Rod, 2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Installation Torque: 480 IN-LB, Width: 4-1/8 IN, Height: 5-1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1834
GTIN
00781810235409
UPC
781810235409
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
3.0099
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat