GAR1929 - 2/0 2-1/2" Ground Clamp

Burndy

  • $409.43 (Each)
  • $409.43 (Each)

  • $6,141.45 (Per 15)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR1929
Manufacturer
Burndy
Manufacturer's Part Number
GAR1929
Description
2/0 2-1/2" Ground Clamp
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236000 / 00781810236000
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$409.43 (Each)
Standard Packaging
$6,141.45 (Per 15)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
GAR1929 - Specification Sheet
Other Links
 
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
 
GAR1929 - Other
Images
 
 
GAR1929 - Small Image
 
GAR1929 - Large Image
 
GAR1929 - Large Image
 
GAR1929 - Large Image
 
GAR1929 - Large Image
 
GAR1929 - Large Image
 
GAR1929 - Large Image
Brochures
 
 
GAR1929 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
2/0 2-1/2" GROUND CLAMP
Extra Long Description
BUR GAR1929 2/0-250CU 2 1/2IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Product Type
Mechanical
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 2-1/2 - 2-7/8 IN, Tube (ips) Size: 2-1/2 IN, Height: 5 IN, Width: 4-1/4 IN, Installation Torque: 240 IN-LB
Additional Information
Pallet Quantity
900
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR1929
GTIN
00781810236000
UPC
781810236000
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
1.72
Carton
1
Package
15
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
Standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat