GAR194C - #8SOL-#4STR to 2-1/2" Post Ground Conn

Burndy

  • $197.71 (Each)
  • $197.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR194C
Manufacturer
Burndy
Manufacturer's Part Number
GAR194C
Description
#8SOL-#4STR to 2-1/2" Post Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 Awg (Sol.) - 4 Awg (STR.), 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810235607 / 00781810235607
Weight per unit
1.26 L
Price & Packaging
Minimum Order Quantity
1
Unit
$197.71 (Each)
Resources
Images
 
 
GAR194C - Large Image
 
GAR194C - Small Image
Attachments
 
 
GAR194C - Specification Sheet
Other Links
 
 
GAR194C - Other
 
GAR194C - Other
Brochures
 
 
GAR194C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
#8SOL-#4STR TO 2-1/2" POST GROUND CONN
Product Type
Mechanical
extra long description
BUR GAR194C 8-4CU 2 1/2IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 8 AWG (Sol.) - 4 AWG (Str.), 2-1/2" to 2-7/8" Rod, 2-1/2" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 2-1/2 IN, Ground Rod Size: 2-1/2 - 2-7/8 IN, Width: 4-1/4 IN, Installation Torque: 240 IN-LB, Height: 5 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR194C
GTIN
00781810235607
UPC
781810235607
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
GAR
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat