GAR2029 - 250MCM Ground Conn

Burndy

  • $423.78 (Each)
  • $423.78 (Each)

  • $5,085.36 (Per 12)
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
GAR2029
Manufacturer
Burndy
Manufacturer's Part Number
GAR2029
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236604 / 00781810236604
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$423.78 (Each)
Standard Packaging
$5,085.36 (Per 12)
Resources
Images
 
 
GAR2029 - Small Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
 
GAR2029 - Large Image
Attachments
 
 
GAR2029 - Specification Sheet
Brochures
 
 
GAR2029 - Brochure
Other Links
 
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
 
GAR2029 - Other
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
COPPER ALLOY
Descriptions
Description
250MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3" Pipe, 3"-3-1/2" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 3 IN, Ground Rod Size: 3 - 3-1/2 IN, Installation Torque: 240 IN-LB, Height: 5-5/8 IN, Width: 4-3/4 IN
Product Type
Mechanical
extra long description
BUR GAR2029 2/0-250CU 3IPS
Manufacturer Information
Manufacturers Part Number
GAR2029
Brand
BURNDY
GTIN
00781810236604
UPC
781810236604
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
2.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2029.
Jump To:

Cross Referenced

These items are similar to GAR2029 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2020 Burndy n/a
GAR2029 Burndy 00781810236604
GPC30025 DOSSERT n/a
GPC300R25 DOSSERT n/a
GC1119C Hubbell Power Systems 00096359306146
UC-143 NSi Industries 00662381108197
CG3125 O-Z Gedney 00783126092103
GPL 46 Penn-Union 00785037358460
1OC2951 SEFCOR n/a
GUV3025 Thomas & Betts 00783786803705
GC-111-9C Anderson n/a
C143 Greaves 00784491712504
GPL-46,GUB-21 ILSCO n/a

* All prices subject to change.

Begin Live Chat