GAR2034 - 500MCM Ground Conn

Burndy

  • $657.38 (Each)
  • $657.38 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR2034
Manufacturer
Burndy
Manufacturer's Part Number
GAR2034
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 Kcmil, 3" to 3-1/2" Rod, 3" Pipe, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810236659 / 00781810236659
Weight per unit
4.3799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$657.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
GAR2034 - Small Image
 
GAR2034 - Large Image
Attachments
 
 
GAR2034 - Specification Sheet
Brochures
 
 
GAR2034 - Brochure
Other Links
 
 
GAR2034 - Other
 
GAR2034 - Other
 
GAR2034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GAR2034 300-500CU 3IPS
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 300 - 500 kcmil, 3" to 3-1/2" Rod, 3" Pipe, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Tube (ips) Size: 3 IN, Ground Rod Size: 3 - 3-1/2 IN, Installation Torque: 480 IN-LB, Width: 5-1/4 IN, Height: 6-3/8 IN
Additional Information
pallet quantity
390
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR2034
GTIN
00781810236659
UPC
781810236659
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
4.3799
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat