GAR2226 - 4SLD-2/0STR Awg MCHNL Ground Conn

Burndy

  • $368.03 (Each)
  • $368.03 (Each)
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
GAR2226
Manufacturer
Burndy
Manufacturer's Part Number
GAR2226
Description
4SLD-2/0STR Awg MCHNL Ground Conn
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 Awg (Sol)-2/0 Awg (STR), 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810237403 / 00781810237403
Weight per unit
2.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.03 (Each)
Resources
Images
 
 
GAR2226 - Small Image
 
GAR2226 - Large Image
 
GAR2226 - Large Image
 
GAR2226 - Large Image
 
GAR2226 - Large Image
 
GAR2226 - Large Image
 
GAR2226 - Large Image
Attachments
 
 
GAR2226 - Specification Sheet
Brochures
 
 
GAR2226 - Brochure
Other Links
 
 
GAR2226 - Other
 
GAR2226 - Other
 
GAR2226 - Other
 
GAR2226 - Other
 
GAR2226 - Other
 
GAR2226 - Other
 
GAR2226 - Other
 
GAR2226 - Other
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
COPPER ALLOY
Descriptions
Description
4SLD-2/0STR AWG MCHNL GROUND CONN
Product Type
Mechanical
extra long description
BUR GAR2226 4-2/0CU 4IPS
Long Description
Mechanical Grounding Connector, Cable to Rod or Pipe, 4 AWG (Sol)-2/0 AWG (Str), 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Especially Good For Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts And Lockwashers, Permit Entire Connection To Be Buried In Ground Or Concrete Without Danger Of Corrosion, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial, Ground Rod Size: 4 - 4-1/2 IN, Tube (ips) Size: 4 IN, Installation Torque: 240 IN-LB, Height: 6-3/8 IN, Width: 5-7/8 IN
Manufacturer Information
Manufacturers Part Number
GAR2226
Brand
BURNDY
GTIN
00781810237403
UPC
781810237403
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR
Packaging
Weight per each
2.41
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR2226.
Jump To:

Cross Referenced

These items are similar to GAR2226 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR2226 Burndy 00781810237403
GAR2226W Burndy 00781810117217
GPC40013 DOSSERT n/a
2755P2/0 FRANKEL n/a
GC11111B Hubbell Power Systems 00096359305767
UC152 NSi Industries n/a
CG4122 O-Z Gedney 00783126092196
GPL 57 Penn-Union 00785037358576
GC-111-11B Anderson n/a
C152 Greaves 00784491713006
GPL-57,GUB-23 ILSCO n/a
GUV4021 Thomas & Betts 00783786803729
GPL-57 ILSCO 78366926308
GUB-23 ILSCO 78366923264
GPL-57-1 Panduit 07498360509
GPL-57 Penn-Union 78503735857

* All prices subject to change.

Begin Live Chat