GAR3902BU - 4-4/0 MCHNL Ground U-Bolt

Burndy

  • $124.39 (Each)
  • $124.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GAR3902BU
Manufacturer
Burndy
Manufacturer's Part Number
GAR3902BU
Description
4-4/0 MCHNL Ground U-Bolt
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 Awg, 1/2"-1" Pipe, 3/8" Stud, 3.25 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810001493 / 00781810001493
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.39 (Each)
Resources
Images
 
 
GAR3902BU - Small Image
 
GAR3902BU - Large Image
Attachments
 
 
GAR3902BU - Specification Sheet
Brochures
 
 
GAR3902BU - Brochure
Other Links
 
 
GAR3902BU - Other
 
GAR3902BU - Other
 
GAR3902BU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Product Type
Mechanical
Description
4-4/0 MCHNL GROUND U-BOLT
extra long description
BUR GAR3902BU 4-4/0, 1/2-1 IPS DIRE
Long Description
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud, 3.25 IN Width.
Special Features
Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Cable Clamp Swivels At 90 DEG, Permits Parallel Grounding Of One Pipe Or A 90 DEG Cable Run For Grounding Several Parallel Pipes, One-Wrench Installation, Simplified Installation, DURIUM Silicon Bronze Hardware (-BU Series), Long Lasting Corrosion Resistance And Acceptable For Direct Burial In Earth Or Concrete, U
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GAR3902BU
GTIN
00781810001493
UPC
781810001493
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR-BU
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat