GAR3903BU - 1-1/4" - 2" Ground Conn

Burndy

  • $226.16 (Each)
  • $226.16 (Each)
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
GAR3903BU
Manufacturer
Burndy
Manufacturer's Part Number
GAR3903BU
Description
1-1/4" - 2" Ground Conn
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 Awg, 1-1/4"-2" Pipe, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810001509 / 00781810001509
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.16 (Each)
Resources
Images
 
 
GAR3903BU - Large Image
 
GAR3903BU - Small Image
 
GAR3903BU - Large Image
 
GAR3903BU - Large Image
 
GAR3903BU - Large Image
 
GAR3903BU - Large Image
 
GAR3903BU - Large Image
Attachments
 
 
GAR3903BU - Specification Sheet
Other Links
 
 
GAR3903BU - Other
 
GAR3903BU - Other
 
GAR3903BU - Other
 
GAR3903BU - Other
 
GAR3903BU - Other
 
GAR3903BU - Other
 
GAR3903BU - Other
 
GAR3903BU - Other
Brochures
 
 
GAR3903BU - Brochure
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
COPPER ALLOY
Descriptions
Description
1-1/4" - 2" GROUND CONN
Long Description
Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1-1/4"-2" Pipe, 3/8" Stud.
Special Features
Features: Type GAR-BU Is A High-Conductivity Copper Ground Connector For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Cable Clamp Swivels At 90 DEG, Permits Parallel Grounding Of One Pipe Or A 90 DEG Cable Run For Grounding Several Parallel Pipes, One-Wrench Installation, Simplified Installation, DURIUM Silicon Bronze Hardware (-BU Series), Long Lasting Corrosion Resistance And Acceptable For Direct Burial In Earth Or Concrete, U
Product Type
Mechanical
extra long description
BUR GAR3903BU 4-4/0, 1-1/4 TO 2 IPS
Manufacturer Information
Manufacturers Part Number
GAR3903BU
Brand
BURNDY
GTIN
00781810001509
UPC
781810001509
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GAR-BU
Packaging
Weight per each
0.81
Carton
1
Uses, Certifications, and Standards
Application
For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GAR3903BU.
Jump To:

Cross Referenced

These items are similar to GAR3903BU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OZG# G200B Appleton Electric n/a
GAR3903-BU Burndy 00781810001509
G200B O-Z Gedney 00783126236057
3903BU Thomas & Betts 00786210805788

* All prices subject to change.

Begin Live Chat