GB29 - Burndy Connector

Burndy

  • $119.59 (Each)
  • $119.59 (Each)
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
GB29
Manufacturer
Burndy
Manufacturer's Part Number
GB29
Description
Burndy Connector
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud, 2 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231272 / 00781810231272
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.59 (Each)
Resources
Images
 
 
GB29 - Large Image
 
GB29 - Large Image
 
GB29 - Large Image
 
GB29 - Large Image
 
GB29 - Small Image
 
GB29 - Large Image
Attachments
 
 
GB29 - Specification Sheet
Brochures
 
 
GB29 - Brochure
Other Links
 
 
GB29 - Other
 
GB29 - Other
 
GB29 - Other
 
GB29 - Other
 
GB29 - Other
 
GB29 - Other
 
GB29 - Other
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
COPPER ALLOY
Descriptions
Description
BURNDY CONNECTOR
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud, 2 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 2 IN, Installation Torque: 480 IN-LB, Height: 2 IN, Bar Thickness: 1/4 IN
Product Type
Mechanical
extra long description
BUR GB29 2/0-250 CU-BAR 1 PC GRD
Manufacturer Information
Manufacturers Part Number
GB29
Brand
BURNDY
GTIN
00781810231272
UPC
781810231272
Taxonomies, Classifications, and Categories
Type
GB
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GB29.
Jump To:

Similar Items

Similar items are close alternatives to GB29, though they may not be 100% alike.

Copper Tower Ground Clamp, 2-Piece, Wire Range 2/0 STR. - 250 Kcmil
  • Our Part #: GTC24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GTC24
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,644.90) ·
GTC24 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.80

Each

QTY:
Each
Add
GROUND CONNECTOR
  • MFR Part #: GBM29
  • GTIN: 00781810231456
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GB29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-141-03 Anderson n/a
GB29 Burndy 00781810231272
GBL30 Burndy 00781810001844
GF25 DOSSERT n/a
2709125 FRANKEL n/a
TG25 Greaves 00784491711101
GC141A02 Hubbell Power Systems 00096359306641
GC141A027 Hubbell Power Systems n/a
GC141AG2 Hubbell Power Systems 00096359306726
KG25 O-Z Gedney n/a
GM-3-Q Panduit 00074983605149
GM 3 Penn-Union 00785037355858
CTC14 SEFCOR n/a
GTC14 SEFCOR n/a
GTC14B SEFCOR n/a
GTC214B SEFCOR n/a
GTC24 Thomas & Betts 00783786333134
GTC14 Thomas & Betts 00783786333110
GTC24P Thomas & Betts 00783786096206
GTC24 WEAVER n/a

* All prices subject to change.

Begin Live Chat