GB34 - 500MCM Ground Conn

Burndy

  • $225.64 (Each)
  • $225.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GB34
Manufacturer
Burndy
Manufacturer's Part Number
GB34
Description
500MCM Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 Kcmil - 500 Kcmil, 1/2" Stud, 2-3/8 In Width.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231333 / 00781810231333
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.64 (Each)
Resources
Images
 
 
GB34 - Small Image
 
GB34 - Large Image
 
GB34 - Large Image
Brochures
 
 
GB34 - Brochure
Other Links
 
 
GB34 - Other
 
GB34 - Other
 
GB34 - Other
Attachments
 
 
GB34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GB34 300-500 CU BAR 1 PC GRD SE
Product Type
Mechanical
Description
500MCM GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud, 2-3/8 IN Width.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GB Separates Cable From Bar, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GB And GBM Suitable For Direct Burial In Concrete Or Ground, Width: 2-3/8 IN, Installation Torque: 480 IN-LB, Height: 3 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GB34
GTIN
00781810231333
UPC
781810231333
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GB
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat