GBM26 - 2/0AWG Ground Conn

Burndy

  • $70.09 (Each)
  • $70.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBM26
Manufacturer
Burndy
Manufacturer's Part Number
GBM26
Description
2/0AWG Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231449 / 00781810231449
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.09 (Each)
Resources
Images
 
 
GBM26 - Large Image
 
GBM26 - Small Image
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
 
GBM26 - Large Image
Other Links
 
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
 
GBM26 - Other
Attachments
 
 
GBM26 - Specification Sheet
Brochures
 
 
GBM26 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Description
2/0AWG GROUND CONN
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str), 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GBM Clamps Cable Directly On Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GBM Suitable For Direct Burial In Concrete Or Ground, Installation Torque: 240 IN-LB, Width: 1-1/2 IN, Bar Thickness: 1/4 IN, Height: 1-1/2 IN
Product Type
Mechanical
extra long description
BUR GBM26 4SOL-2/0STR CU BAR 1 PC
Manufacturer Information
Manufacturers Part Number
GBM26
Brand
BURNDY
GTIN
00781810231449
UPC
781810231449
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GBM
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat