GBM29 - 250MCM Ground Conn

Burndy

  • $107.39 (Each)
  • $107.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBM29
Manufacturer
Burndy
Manufacturer's Part Number
GBM29
Description
250MCM Ground Conn
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231456 / 00781810231456
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.39 (Each)
Resources
Images
 
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
 
GBM29 - Large Image
Attachments
 
 
GBM29 - Specification Sheet
Brochures
 
 
GBM29 - Brochure
Other Links
 
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
 
GBM29 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Description
250MCM GROUND CONN
Product Type
Mechanical
extra long description
BUR GBM29 2/0-250 CU-BAR 2 PC GRD
Long Description
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To 1/4 IN Thick Bar, Type GBM Clamps Cable Directly On Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GBM Suitable For Direct Burial In Concrete Or Ground, Installation Torque: 480 IN-LB, Width: 2 IN, Height: 2 IN, Bar Thickness: 1/4 IN
Manufacturer Information
Manufacturers Part Number
GBM29
Brand
BURNDY
GTIN
00781810231456
UPC
781810231456
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GBM
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
For Copper Cable To Bar, Direct Burial Cable
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat