GC2525CT - 6-1/0 1-Bolt Ground Conn

Burndy

  • $106.35 (Each)
  • $106.35 (Each)

Availability: Currently Out Of Stock
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
GC2525CT
Manufacturer
Burndy
Manufacturer's Part Number
GC2525CT
Description
6-1/0 1-Bolt Ground Conn
Cast Copper Alloy Cable Tray Ground Clamp, #6 Sol. (.162 Dia.) -1/0 STR. (.372 Dia.), 1.12 In L, 1.45 In W, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810035504 / 00781810035504
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.35 (Each)
Resources
Images
 
 
GC2525CT - Small Image
 
GC2525CT - Large Image
Attachments
 
 
GC2525CT - Specification Sheet
Brochures
 
 
GC2525CT - Brochure
Other Links
 
 
GC2525CT - Other
 
GC2525CT - Other
 
GC2525CT - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GC2525CT 6SOL-1/0 STR CABLETRAY
Product Type
Mechanical
Description
6-1/0 1-BOLT GROUND CONN
Long Description
Cast Copper Alloy Cable Tray Ground Clamp, #6 Sol. (.162 Dia.) -1/0 Str. (.372 Dia.), 1.12 in L, 1.45 in W, Tin Plated.
Special Features
Features: Made Of Tin-Plated Cast Copper Alloy, It Accommodates Either One Or Two Conductors, Copper Or Aluminum Cable, In Addition To A Low Profile Head With A Deep Phillips Recess, The Galvanized Steel Bolt Has A Ribbed Neck Which Prevents Rotation During Installation When Installed In A 0.44 Diameter Hole, When Used On Aluminum Conductor, The Cable Must Be Scratch Brushed And PENETROX A Joint Compound Must Be Used On Cable And Connector, UL467 Listed For Copper Conductor Only, Suitable For Direct Burial
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GC2525CT
GTIN
00781810035504
UPC
781810035504
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC-CT
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Concrete Or Earth And For Used With Aluminum Or Galvanized Steel Cable Tray
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GC2525CT.
Jump To:

Cross Referenced

These items are similar to GC2525CT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC2525CT Burndy 00781810035504
03550 NAED n/a
UPC 1 TN Penn-Union n/a

* All prices subject to change.

Begin Live Chat