GC2626 - 4-2/0 1-Bolt Ground Conn

Burndy

  • $165.81 (Each)
  • $165.81 (Each)

  • $1,989.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GC2626
Manufacturer
Burndy
Manufacturer's Part Number
GC2626
Description
4-2/0 1-Bolt Ground Conn
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231661 / 00781810231661
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.81 (Each)
Standard Packaging
$1,989.72 (Per 12)
Resources
Images
 
 
GC2626 - Small Image
 
GC2626 - Large Image
 
GC2626 - Large Image
 
GC2626 - Large Image
 
GC2626 - Large Image
 
GC2626 - Large Image
Attachments
 
 
GC2626 - Specification Sheet
Brochures
 
 
GC2626 - Brochure
Other Links
 
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
4-2/0 1-BOLT GROUND CONN
Product Type
Mechanical
extra long description
BUR GC2626 4-2/0 CU-BAR (2)2PC GRD
Long Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str).
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC And GCM Suitable For Direct Burial In Concrete Or Ground, Width: 1-3/4 IN, Installation Torque: 240 IN-LB, Bar Thickness: 1/4 IN, Height: 2 IN
Manufacturer Information
Manufacturers Part Number
GC2626
Brand
BURNDY
GTIN
00781810231661
UPC
781810231661
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat