GC2626 - 4-2/0 1-Bolt Ground Conn

Burndy

  • $159.41 (Each)
  • $159.41 (Each)

  • $1,912.92 (Per 12)
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
GC2626
Manufacturer
Burndy
Manufacturer's Part Number
GC2626
Description
4-2/0 1-Bolt Ground Conn
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231661 / 00781810231661
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.41 (Each)
Standard Packaging
$1,912.92 (Per 12)
Resources
Images
 
 
GC2626 - Large Image
 
GC2626 - Large Image
 
GC2626 - Small Image
 
GC2626 - Large Image
 
GC2626 - Large Image
 
GC2626 - Large Image
Brochures
 
 
GC2626 - Brochure
Other Links
 
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
 
GC2626 - Other
Attachments
 
 
GC2626 - Specification Sheet
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
Copper
Descriptions
Description
4-2/0 1-BOLT GROUND CONN
Long Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 4 AWG (Sol)-2/0 AWG (Str).
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC And GCM Suitable For Direct Burial In Concrete Or Ground, Width: 1-3/4 IN, Installation Torque: 240 IN-LB, Bar Thickness: 1/4 IN, Height: 2 IN
Product Type
Mechanical
extra long description
BUR GC2626 4-2/0 CU-BAR (2)2PC GRD
Manufacturer Information
Manufacturers Part Number
GC2626
Brand
BURNDY
GTIN
00781810231661
UPC
781810231661
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC
Packaging
Weight per each
0.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GC2626.
Jump To:

Similar Items

Similar items are close alternatives to GC2626, though they may not be 100% alike.

GROUND CONNECTOR
  • MFR Part #: GCM26
  • GTIN: 00781810231555
  • Manufacturer: BURNDY
Cross Referenced

These items are similar to GC2626 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC2626 Burndy 00781810231661
AFD1000 DELTA STAR n/a
GA13 DOSSERT n/a
BG432/0 ESP n/a
2709220 FRANKEL n/a
TGG20 Greaves 00784491711064
GC143G1 Hubbell Power Systems 00096359307068
23166 NAED n/a
LG22 O-Z Gedney 00783126340020
GH-2 Penn-Union 00785037355001
GH2 PU n/a
DF1761 ROYAL n/a
GC14301 Hubbell Power Systems 00096359306870
GC-143-02 Anderson n/a

* All prices subject to change.

Begin Live Chat