GC2929 - Burndy Connector

Burndy

  • $209.22 (Each)
  • $209.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GC2929
Manufacturer
Burndy
Manufacturer's Part Number
GC2929
Description
Burndy Connector
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud, Torque:480 LB In.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231722 / 00781810231722
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$209.22 (Each)
Resources
Images
 
 
GC2929 - Small Image
 
GC2929 - Large Image
 
GC2929 - Large Image
 
GC2929 - Large Image
 
GC2929 - Large Image
 
GC2929 - Large Image
Attachments
 
 
GC2929 - Specification Sheet
Brochures
 
 
GC2929 - Brochure
Other Links
 
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
 
GC2929 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
BURNDY CONNECTOR
Long Description
Mechanical Grounding Connector, 2 Cables to 1/4" Thick Bar, 2/0 AWG (Sol) -250 kcmil, 1/2" Stud,Torque:480 lb in.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC And GCM Suitable For Direct Burial In Concrete Or Ground, Width: 2-1/4 IN, Installation Torque: 240 IN-LB, Height: 2-1/4 IN, Bar Thickness: 1/4 IN
Product Type
Mechanical
extra long description
BUR GC2929 2/0-250 CU-BAR (2)2PC GR
Manufacturer Information
Manufacturers Part Number
GC2929
Brand
BURNDY
GTIN
00781810231722
UPC
781810231722
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat