GC2929CT - 2/0STR-250 Cabletray

Burndy

  • $151.94 (Each)
  • $151.94 (Each)

  • $7,597.00 (Per 50)
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
GC2929CT
Manufacturer
Burndy
Manufacturer's Part Number
GC2929CT
Description
2/0STR-250 Cabletray
Cast Cu Alloy Cable Tray Ground Clamp, 2/0 STR.-250 Kcmil, Tin-Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810220580 / 00781810220580
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.94 (Each)
Standard Packaging
$7,597.00 (Per 50)
Resources
Images
 
 
GC2929CT - Small Image
 
GC2929CT - Large Image
Other Links
 
 
GC2929CT - Other
 
GC2929CT - Other
 
GC2929CT - Other
Brochures
 
 
GC2929CT - Brochure
Attachments
 
 
GC2929CT - Specification Sheet
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
COPPER ALLOY
Descriptions
Description
2/0STR-250 CABLETRAY
Long Description
Cast CU Alloy Cable Tray Ground Clamp, 2/0 Str.-250 kcmil, Tin-plated.
Special Features
Features: Made Of Tin-Plated Cast Copper Alloy, It Accommodates Either One Or Two Conductors, Copper Or Aluminum Cable, In Addition To A Low Profile Head With A Deep Phillips Recess, The Galvanized Steel Bolt Has A Ribbed Neck Which Prevents Rotation During Installation When Installed In A 0.44 Diameter Hole, When Used On Aluminum Conductor, The Cable Must Be Scratch Brushed And PENETROX A Joint Compound Must Be Used On Cable And Connector, UL467 Listed For Copper Conductor Only, Suitable For Direct Burial
Product Type
Mechanical
extra long description
BUR GC2929CT 2/0STR-250 CABLETRAY
Manufacturer Information
Manufacturers Part Number
GC2929CT
Brand
BURNDY
GTIN
00781810220580
UPC
781810220580
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC-CT
Packaging
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Concrete Or Earth And For Used With Aluminum Or Galvanized Steel Cable Tray
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GC2929CT.
Jump To:

Cross Referenced

These items are similar to GC2929CT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC2929CT Burndy 00781810220580
CTGG25 Greaves 00784491711804
22058 NAED n/a

* All prices subject to change.

Begin Live Chat