GC3434 - 300-500 Two Cu Cable

Burndy

  • $526.57 (Each)
  • $526.57 (Each)
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
GC3434
Manufacturer
Burndy
Manufacturer's Part Number
GC3434
Description
300-500 Two Cu Cable
Mechanical Grounding Connector, 2 Copper Cables to 1/4" Thick Bar, 300 Kcmil - 500 Kcmil, 1/2" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231753 / 00781810231753
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$526.57 (Each)
Resources
Attachments
 
 
GC3434 - Specification Sheet
Images
 
 
GC3434 - Small Image
 
GC3434 - Large Image
 
GC3434 - Large Image
 
GC3434 - Large Image
 
GC3434 - Large Image
 
GC3434 - Large Image
Other Links
 
 
GC3434 - Other
 
GC3434 - Other
 
GC3434 - Other
 
GC3434 - Other
 
GC3434 - Other
 
GC3434 - Other
Brochures
 
 
GC3434 - Brochure
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
Copper
Descriptions
extra long description
BUR GC3434 300-500 TWO CU CABLE
Product Type
Mechanical
Description
300-500 TWO CU CABLE
Long Description
Mechanical Grounding Connector, 2 Copper Cables to 1/4" Thick Bar, 300 kcmil - 500 kcmil, 1/2" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Wide Range Of Two Parallel Cables To 1/4 IN Thick Bar, Type GC Separates Cable From Bar, GCM Clamps Cable To Bar Surface, One-Wrench Installation, UL467 Listed, The High Copper Alloy Cast Body And DURIUM Bolts, Nuts, And Lockwashers Make The GC And GCM Suitable For Direct Burial In Concrete Or Ground, Width: 2-7/8 IN, Installation Torque: 240 IN-LB, Bar Thickness: 1/4 IN, Height: 2-7/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GC3434
GTIN
00781810231753
UPC
781810231753
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GC
Packaging
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Wide Range Of Two Parallel Copper Cables, Direct Burial In Concrete Or Ground
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GC3434.
Jump To:

Cross Referenced

These items are similar to GC3434 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC3434 Burndy 00781810231753
GA50 DOSSERT n/a
BG43500 ESP n/a
2709250 FRANKEL n/a
GB8742 GIBBONS n/a
TGG50 Greaves 00784491711170
GC14303 Hubbell Power Systems 00096359306900
23175 NAED n/a
LG50 O-Z Gedney 00783126340068
GH-4 Penn-Union 00785037355025
GH4 PU n/a
DF1765 ROYAL n/a
GC-143-04 Anderson n/a

* All prices subject to change.

Begin Live Chat