GD1829 - 250 Parallel Ground Conn

Burndy

  • $469.88 (Each)
  • $469.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GD1829
Manufacturer
Burndy
Manufacturer's Part Number
GD1829
Description
250 Parallel Ground Conn
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 Awg (Sol.) - 250 Kcmil, 2" to 2-3/8" Rod, 2" Pipe.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260333 / 00781810260333
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$469.88 (Each)
Resources
Attachments
 
 
GD1829 - Specification Sheet
Other Links
 
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
 
GD1829 - Other
Images
 
 
GD1829 - Small Image
 
GD1829 - Large Image
 
GD1829 - Large Image
 
GD1829 - Large Image
 
GD1829 - Large Image
Brochures
 
 
GD1829 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Alloy, Cast
Descriptions
extra long description
BUR GD1829 2/0-250 (2) CU 2.4 GRD
Product Type
Mechanical
Description
250 PARALLEL GROUND CONN
Long Description
Mechanical Grounding Connector, 2 Parallel Cables to Rod or Pipe, 2/0 AWG (Sol.) - 250 kcmil, 2" to 2-3/8" Rod, 2" Pipe.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Two Parallel Cables To Rod Or Pipe, Especially Good For Grounding Fence Posts, High Copper Alloy Cast Body With DURIUM U-Bolts, Nuts, And Lockwashers Make The GD Suitable For Burial In Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Raised Floor: No, Ground Rod Size: 2 - 2-3/8 IN, Tube (ips) Size: 2 IN, Width: 3-3/4 IN, Installation Torque: 240 IN-LB, Height: 4-3/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GD1829
GTIN
00781810260333
UPC
781810260333
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GD
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Two Parallel Copper Cables To Rod Or Pipe And Burial In Ground Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat