GIE4CG3 - Gie4cg3

Burndy

  • $796.85 (Each)
  • $796.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GIE4CG3
Manufacturer
Burndy
Manufacturer's Part Number
GIE4CG3
Description
Gie4cg3
Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810231500 / 00781810231500
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$796.85 (Each)
Resources
Images
 
 
GIE4CG3 - Small Image
 
GIE4CG3 - Large Image
 
GIE4CG3 - Large Image
 
GIE4CG3 - Large Image
 
GIE4CG3 - Large Image
Brochures
 
 
GIE4CG3 - Brochure
Other Links
 
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
 
GIE4CG3 - Other
Attachments
 
 
GIE4CG3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper, Beryllium
Descriptions
Product Type
Mechanical
Description
GIE4CG3
extra long description
BUR GIE4CG3 SD GRN CLAMP BERYLLIUM
Long Description
Beryllium Copper Grounding Connector, Heavy Duty, For Vehicle Grounding.
Special Features
Features: High-Strength Copper Alloy Ground Clamps For Grounding Gasoline Trucks, Tank Cars, Aircraft And Other Vehicles Where Danger Of Explosion Due To Static Electricity Exists, Corrosion Resistant And Supplied With Nonsparking, Adjustable, Replaceable Contact Grip Screws, Automatic Safety Release Disconnects Should A Vehicle Unexpectedly Move From The Grounded Area, Accommodates 4 Stranded Flexible Copper Cable, Length: 8-1/8 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GIE4CG3
GTIN
00781810231500
UPC
781810231500
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GIE-G, Heavy Duty
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
For Grounding Gasoline Trucks, Tank Cars, Aircraft And Other Vehicles Where Danger Of Explosion Due To Static Electricity Exists
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat