GK6426 - 4-2/0 Cop Ground Conn

Burndy

  • $385.90 (Each)
  • $385.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GK6426
Manufacturer
Burndy
Manufacturer's Part Number
GK6426
Description
4-2/0 Cop Ground Conn
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg ( STR.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810233528 / 00781810233528
Weight per unit
1.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$385.90 (Each)
Resources
Images
 
 
GK6426 - Small Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
 
GK6426 - Large Image
Attachments
 
 
GK6426 - Specification Sheet
Brochures
 
 
GK6426 - Brochure
Other Links
 
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
 
GK6426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper Alloy, Cast
Descriptions
extra long description
BUR GK6426 4-2/0 (3) CU .8 GRD
Product Type
Mechanical
Description
4-2/0 COP GROUND CONN
Long Description
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG ( Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining Three Equal Cables To Rod Or Tube, Cable Grooves Take A Wide Range Of Cable, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GK Suitable For Direct Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Tube (ips) Size: 3/8 IN, Ground Rod Size: 5/8 - 3/4 IN, Width: 3 IN, Installation Torque: 240 IN-LB, Height: 2-7/8 IN
Additional Information
Bolt Size
3/8 in
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GK6426
GTIN
00781810233528
UPC
781810233528
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Three Cables to Rod or Tube
Packaging
Weight per each
1.0599
Carton
1
Uses, Certifications, and Standards
Application
For Joining Three Equal Copper Cables To Rod Or Tube, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat