GP6426 - Ground Rod to Cable

Burndy

  • $150.98 (Each)
  • $150.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GP6426
Manufacturer
Burndy
Manufacturer's Part Number
GP6426
Description
Ground Rod to Cable
Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 4 Awg (Sol.) - 2/0 Awg (STR.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260548 / 00781810260548
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.98 (Each)
Resources
Images
 
 
GP6426 - Small Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
 
GP6426 - Large Image
Attachments
 
 
GP6426 - Specification Sheet
Brochures
 
 
GP6426 - Brochure
Other Links
 
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
 
GP6426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
Description
GROUND ROD TO CABLE
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, 2 Cables to Rod or Pipe, 4 AWG (Sol.) - 2/0 AWG (Str.), 3/8" Pipe, 5/8" - 3/4" Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Parallel Cables Perpendicular To Rod, Pipe Or Column, Also Used With One Groove For Run, The Other For Tap To Equipment, High Copper Alloy Cast Body And DURIUM U-Bolts, Nuts, And Lockwashers Make The GP Suitable For Direct Burial In The Ground Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Ground Rod Size: 5/8 - 3/4 IN, Tube (ips) Size: 3/8 IN, Width: 2-1/8 IN, Installation Torque: 24
extra long description
BUR GP6426 4SOL-2/0STR, 3/8 IPS, 2
Additional Information
Bolt Size
3/8 in
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GP6426
GTIN
00781810260548
UPC
781810260548
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GP
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Parallel Copper Cables Perpendicular To Rod, Pipe Or Column, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat