GRC12 - 1/2" Ground Rod Clamp

Burndy

  • $11.81 (Each)
  • $11.81 (Each)
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
GRC12
Manufacturer
Burndy
Manufacturer's Part Number
GRC12
Description
1/2" Ground Rod Clamp
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 Awg (Sol)- 2 Awg (STR), 1/2" Drive Rod, 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810230947 / 00781810230947
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.81 (Each)
Resources
Images
 
 
GRC12 - Small Image
 
GRC12 - Large Image
Attachments
 
 
GRC12 - Specification Sheet
Brochures
 
 
GRC12 - Brochure
Other Links
 
 
GRC12 - Other
 
GRC12 - Other
 
GRC12 - Other
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
COPPER ALLOY
Descriptions
extra long description
BUR GRC12 1/2 IN GRD ROD CLAMP
Product Type
Mechanical
Description
1/2" GROUND ROD CLAMP
Long Description
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 10 AWG (Sol)- 2 AWG (Str), 1/2" Drive Rod, 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Slips Over End Of Rod, One-Wrench Installation, UL467 Listed For Direct Burial In Earth And Concrete, Ground Rod Size: 1/2 IN, Stud/bolt Size: 3/8 IN, Width: 0.89 IN, Length: 0.63 IN, Height: 2 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
GRC12
GTIN
00781810230947
UPC
781810230947
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GRC, High Strength
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Application
For Joining A Range Of Cable To Copper Clad, Galvanized Steel, And Stainless Steel Ground Rods, Direct Burial Applications In Earth And Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRC12.
Jump To:

Cross Referenced

These items are similar to GRC12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AJ5075 Appleton Electric 00781381512992
GKP632W Burndy n/a
GRC12 Burndy 00781810230947
JCC2 Eaton Crouse-Hinds 00784564970084
JCC1 Eaton Crouse-Hinds 00784564970077
XS2N12PC410D Eaton Crouse-Hinds n/a
GN50 DOSSERT n/a
70-DS Galvan Industries 632591707299
G30 Greaves 784491270103
G120 Greaves 00784491270509
GC4 Hubbell Power Systems 96359307365
BGRC-48 ILSCO 783669009941
CGRC-48 ILSCO 783669026962
J8591H Joslyn Clark n/a
90634 Morris 601986906340
HDC12 nVent-Thermal Management 782856305866
DS34 nVent-Thermal Management 782856305804
GRC50 NSi Industries 662381010513
GRC50H NSi Industries 662381010544
J-75G O-Z Gedney 00783126312010
J-50G O-Z Gedney 00783126312003
GRC-50-02B O-Z Gedney 783126245301
WB12-L Panduit 74983451401
CAB-1M Penn-Union 785037260039
CAB-1 Penn-Union 785037260503
CEB-1 Penn-Union 785037268004
CAB 1 Penn-Union 00785037260503
8465 Teddico-BWF 00087115084651
GRC12 Thomas & Betts 781810230947
G41 Thomas & Betts 00785991190496
690TB Thomas & Betts 00786210006901
691TB Thomas & Betts 00786210006918
GG12 Thomas & Betts 783786800575
GG12H Thomas & Betts 783786800612
G-3 Thomas & Betts 783786800650
G-4 Thomas & Betts 783786800667
70DS Thomas & Betts 783786800568
JAB12 Thomas & Betts 783786800698
JD Thomas & Betts 783786801053
JAB12H Thomas & Betts 00783786800728
GG1/2 Thomas & Betts n/a
G4 Thomas & Betts 00783786800667
HGRC50 Thomas & Betts 00783786730919
WB1/2 WEAVER n/a

* All prices subject to change.

Begin Live Chat