GX2929 - 2/0-250 Cop Ground Conn

Burndy

  • $338.27 (Each)
  • $338.27 (Each)

  • $16,913.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GX2929
Manufacturer
Burndy
Manufacturer's Part Number
GX2929
Description
2/0-250 Cop Ground Conn
Mechanical Grounding Connector, Cable Cross Connection, 2/0 Awg (Sol.) - 250 Kcmil ( Run), 2/0 Awg (Sol.) - 250 Kcmil ( Tap), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260692 / 00781810260692
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.27 (Each)
Standard Packaging
$16,913.50 (Per 50)
Resources
Images
 
 
GX2929 - Large Image
 
GX2929 - Small Image
Brochures
 
 
GX2929 - Brochure
Other Links
 
 
GX2929 - Other
 
GX2929 - Other
Attachments
 
 
GX2929 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
COPPER ALLOY
Descriptions
extra long description
BUR GX2929 2/0-250 TO 2/0-250 X CON
Product Type
Mechanical
Description
2/0-250 COP GROUND CONN
Long Description
Mechanical Grounding Connector, Cable Cross Connection, 2/0 AWG (Sol.) - 250 kcmil ( Run), 2/0 AWG (Sol.) - 250 kcmil ( Tap), 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Cross Connecting A Wide Range Of Cable, The High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts, And Lockwashers Make The GX Suitable For Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Installation Torque: 240 IN-LB, Length: 1-7/8 IN, Height: 2-3/4 IN, Width: 1-7/8 IN
Manufacturer Information
Manufacturers Part Number
GX2929
Brand
BURNDY
GTIN
00781810260692
UPC
781810260692
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GX
Packaging
Weight per each
0.62
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Cross Connecting A Wide Range Of Copper Cable, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat