GX2929 - 2/0-250 Cop Ground Conn

Burndy

  • $351.81 (Each)
  • $351.81 (Each)

  • $17,590.50 (Per 50)
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
GX2929
Manufacturer
Burndy
Manufacturer's Part Number
GX2929
Description
2/0-250 Cop Ground Conn
Mechanical Grounding Connector, Cable Cross Connection, 2/0 Awg (Sol.) - 250 Kcmil ( Run), 2/0 Awg (Sol.) - 250 Kcmil ( Tap), 3/8" Stud.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810260692 / 00781810260692
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.81 (Each)
Standard Packaging
$17,590.50 (Per 50)
Resources
Images
 
 
GX2929 - Large Image
Brochures
 
 
GX2929 - Brochure
Other Links
 
 
GX2929 - Other
 
GX2929 - Other
 
GX2929 - Other
Attachments
 
 
GX2929 - Specification Sheet
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
COPPER ALLOY
Descriptions
extra long description
BUR GX2929 2/0-250 TO 2/0-250 X CON
Product Type
Mechanical
Description
2/0-250 COP GROUND CONN
Long Description
Mechanical Grounding Connector, Cable Cross Connection, 2/0 AWG (Sol.) - 250 kcmil ( Run), 2/0 AWG (Sol.) - 250 kcmil ( Tap), 3/8" Stud.
Special Features
Features: High Copper Alloy Ground Connector For Cross Connecting A Wide Range Of Cable, The High Copper Alloy Cast Body, DURIUM U-Bolts, Nuts, And Lockwashers Make The GX Suitable For Burial In Soil Or Concrete, One-Wrench Installation, UL467 Listed, Acceptable For Direct Burial In Earth Or Concrete, Installation Torque: 240 IN-LB, Length: 1-7/8 IN, Height: 2-3/4 IN, Width: 1-7/8 IN
Manufacturer Information
Manufacturers Part Number
GX2929
Brand
BURNDY
GTIN
00781810260692
UPC
781810260692
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GX
Packaging
Weight per each
0.62
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Cross Connecting A Wide Range Of Copper Cable, Direct Burial In Earth Or Concrete
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GX2929.
Jump To:

Cross Referenced

These items are similar to GX2929 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GX2929 Burndy 00781810260692
GG120 DELTA STAR n/a
GG2525 DOSSERT n/a
GC113BB Hubbell Power Systems 00096359306191
26069 NAED n/a
QPX2828 Burndy 00781810342503
QPX282C Burndy 00781810342008
GTX2121 DOSSERT n/a
5632 FRANKEL n/a
LC1002 Hubbell Power Systems 00096359319375
LC1003 Hubbell Power Systems 00096359319382
XP024018 Hubbell Power Systems 00096359521402
XP024024 Hubbell Power Systems 00096359353805
34250 NAED n/a
XT12 Thomas & Betts 00783786400300
XT13 Thomas & Betts 00783786400317
QPX28CY Burndy n/a
GTX216 DOSSERT n/a
XPO24024 Hubbell Power Systems n/a
VX 3 Penn-Union 00785037765084

* All prices subject to change.

Begin Live Chat