K11A36U2 - 2AWG-600MCM 3/8"SD 2H 2CBL Al Stack TRML

Burndy

  • $237.44 (Each)
  • $237.44 (Each)

  • $4,273.92 (Per 18)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K11A36U2
Manufacturer
Burndy
Manufacturer's Part Number
K11A36U2
Description
2AWG-600MCM 3/8"SD 2H 2CBL Al Stack TRML
Aluminum Universal Terminal, 2 Hole, Two: 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370285 / 00781810370285
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.44 (Each)
Standard Packaging
$4,273.92 (Per 18)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
K11A36U2 - Small Image
 
K11A36U2 - Large Image
Attachments
 
 
K11A36U2 - Specification Sheet
Other Links
 
 
K11A36U2 - Other
 
K11A36U2 - Other
 
K11A36U2 - Other
Brochures
 
 
K11A36U2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Conductors
2
Descriptions
Description
2AWG-600MCM 3/8"SD 2H 2CBL AL STACK TRML
Extra Long Description
BUR K11A36U2 TWO:2 STR-600 DUAL RTD
Long Description
Aluminum Universal Terminal, 2 Hole, Two: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 2 Screws, Al/Cu Rated, Tin Plated.
Product Type
Terminal
Special Features
Universal terminal, These dual-rated panelboard lugs are constructed from high strength extruded aluminum alloy and electro tin-plated to provide low contact resistance
Additional Information
Pallet Quantity
576
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K11A36U2
GTIN
00781810370285
UPC
781810370285
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Bolted Lugs & Terminals
Packaging
Weight per each
1.04
Carton
1
Package
18
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
Standard
UL 486A-486B
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
20 View Store
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat