K21A36U2 - Three:2 STR-600 Dual

Burndy

  • $230.45 (Each)
  • $230.45 (Each)

  • $4,148.10 (Per 18)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K21A36U2
Manufacturer
Burndy
Manufacturer's Part Number
K21A36U2
Description
Three:2 STR-600 Dual
Aluminum Universal Terminal, 2 Hole, Three: 2 Awg (STR)-600 Kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370322 / 00781810370322
Weight per unit
1.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.45 (Each)
Standard Packaging
$4,148.10 (Per 18)
Resources
Images
 
 
K21A36U2 - Small Image
 
K21A36U2 - Large Image
Attachments
 
 
K21A36U2 - Specification Sheet
Brochures
 
 
K21A36U2 - Brochure
Other Links
 
 
K21A36U2 - Other
 
K21A36U2 - Other
 
K21A36U2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Material
Aluminum
Descriptions
Description
THREE:2 STR-600 DUAL
Product Type
Terminal
extra long description
BUR K21A36U2 THREE:2 STR-600 DUAL
Long Description
Aluminum Universal Terminal, 2 Hole, Three: 2 AWG (Str)-600 kcmil, 3/8" Stud, 1.38" Stud Hole Spacing, 3 Screws, Al/Cu Rated, Tin Plated.
Special Features
Universal terminal, These dual-rated panelboard lugs are constructed from high strength extruded aluminum alloy and electro tin-plated to provide low contact resistance
Manufacturer Information
Manufacturers Part Number
K21A36U2
Brand
BURNDY
GTIN
00781810370322
UPC
781810370322
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
1.77
Carton
1
Package
18
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat