K2A25U - 14-1/0 Cu/Al 2 Condutor Lug

Burndy

  • $10.57 (Each)
  • $10.57 (Each)

  • $126.84 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2A25U
Manufacturer
Burndy
Manufacturer's Part Number
K2A25U
Description
14-1/0 Cu/Al 2 Condutor Lug
Conductor Lug, #14 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 1.47 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600047 / 00781810600047
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.57 (Each)
Carton
$126.84 (Per 12)
Resources
Images
 
 
K2A25U - Small Image
 
K2A25U - Large Image
 
K2A25U - Large Image
Specifications Sheets
 
 
K2A25U - Specification Sheet
Attachments
 
 
K2A25U - Specification Sheet
Brochures
 
 
K2A25U - Brochure
Other Links
 
 
K2A25U - Other
 
K2A25U - Other
 
K2A25U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
2
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.47 in;37 mm
Descriptions
Product Type
Conductor Lug
Description
14-1/0 CU/AL 2 CONDUTOR LUG
extra long description
BUR K2A25U TWO:14 STR-1/0 STR DUAL
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, #1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 1.47 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension N: 0.44 IN, Dimension D: 0.81 IN, Stud/bolt Hole Size: 1/4 IN, Number Of Screws: 1, Dimension T: 0.19 IN, Installation Torque: 50 IN-LB, Set Screw Type: Slot, Height: 0.79 IN, Length: 1.47 IN, Width: 1.13 IN
Short Description
#14 to #1/0 AWG Conductor Lug, Non-Insulated, 1.47 in;37 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#1/0 AWG (Stranded)
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 468A 468B;CSA Certified
package quantity
12 CT
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A25U
sub brand
Burndy
GTIN
00781810600047
UPC
781810600047
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.5
Carton
12
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat