K2A26U - Two:14 STR-2/0 STR Dual

Burndy

  • $11.79 (Each)
  • $11.79 (Each)

  • $141.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2A26U
Manufacturer
Burndy
Manufacturer's Part Number
K2A26U
Description
Two:14 STR-2/0 STR Dual
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-2/0 Awg (STR), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600054 / 00781810600054
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.79 (Each)
Standard Packaging
$141.48 (Per 12)
Resources
Images
 
 
K2A26U - Small Image
 
K2A26U - Large Image
Attachments
 
 
K2A26U - Specification Sheet
Brochures
 
 
K2A26U - Brochure
Other Links
 
 
K2A26U - Other
 
K2A26U - Other
 
K2A26U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
Descriptions
Description
TWO:14 STR-2/0 STR DUAL
Product Type
Terminal
extra long description
BUR K2A26U TWO:14 STR-2/0 STR DUAL
Long Description
Aluminum Universal Terminal, 2 Conductor, 1 Hole, 14-2/0 AWG (Str), 1/4" Stud, 2 Screws, Al/Cu Rated, Tin Plated.
Special Features
Features: These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension T: 0.19 IN, Dimension D: 0.81 IN, Stud/bolt Hole Size: 1/4 IN, Dimension N: 0.44 IN, Number Of Screws: 1, Set Screw Type: Slot, Installation Torque: 50 IN-LB, Width: 1-1/4 IN, Length: 1.47 IN, Height: 0.79 IN
Manufacturer Information
Manufacturers Part Number
K2A26U
Brand
BURNDY
GTIN
00781810600054
UPC
781810600054
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat