K2A29U - Two:6STR-250 Dual Rated

Burndy

  • $31.42 (Each)
  • $31.42 (Each)

  • $188.52 (Per 6)

Available from manufacturer.
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
K2A29U
Manufacturer
Burndy
Manufacturer's Part Number
K2A29U
Description
Two:6STR-250 Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.56 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600108 / 00781810600108
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Carton
$188.52 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
K2A29U - Small Image
 
K2A29U - Large Image
 
K2A29U - Large Image
Specifications Sheets
 
 
K2A29U - Specification Sheet
Other Links
 
 
K2A29U - Other
 
K2A29U - Other
 
K2A29U - Other
Brochures
 
 
K2A29U - Brochure
Attachments
 
 
K2A29U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.56 in;65 mm
Descriptions
Description
TWO:6STR-250 DUAL RATED
Product Type
Conductor Lug
extra long description
BUR K2A29U TWO:6STR-250 DUAL RATED
Long Description
Conductor Lug, #6 AWG (Stranded) Conductor Size, 250 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 2.56 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Dimension T: 0.25 IN, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.5 IN, Set Screw Type: Allen Key, Installation Torque: 275 IN-LB, Width: 1.66 IN, Length: 2.56 IN, Height: 1.2 IN
Short Description
Conductor Lug, Non-Insulated, 2.56 in;65 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
Maximum Conductor Size
250 kcmil (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#6 AWG (Stranded)
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A29U
sub brand
Burndy
GTIN
00781810600108
UPC
781810600108
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.19
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K2A29U.
Jump To:

Similar Items

Similar items are close alternatives to K2A29U, though they may not be 100% alike.

Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulat...
  • MFR Part #: 2-250T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($116.42) ·
2250T - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$11.64

Each

QTY:
Each
Add
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor ...
  • Our Part #: ADR2521
  • Nacogdoches Availability: 57
  • Total Availability: In Stock
  • MFR Part #: ADR25-21
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($173.58) ·
ADR2521 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K2A29U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A29U Burndy 00781810600108
K2A-29U Burndy 781810600108
AD250 DOSSERT n/a
AML2502 ERICO 00782856316831
DLA-250 Galvan Industries 00632591712491
AA250 Greaves 00784491502204
AA-250 Greaves 784491502204
DU250 Hubbell Power Systems 96359301370
87044 Ideal Industries 00783250870448
AU250 ILSCO 00783669003307
AU-250 ILSCO 783669003307
90816 Morris 00601986908160
2250T NSi Industries 00662381001221
2-250T NSi Industries 662381001221
LAM2A250386 Panduit 07498391091
L2A-250 Penn-Union 785037444040
AD250 Thomas & Betts 00783786691999
ADR2521 Thomas & Betts 00783786610129
UA25 Thomas & Betts n/a
AD-250D Thomas & Betts n/a
ADR25-21 Thomas & Betts 783786610129
AD-250 Thomas & Betts 783786691999

* All prices subject to change.

Begin Live Chat