K2A36U - 2-600 2 Conductor Al/Cu Lug

Burndy

  • $59.30 (Each)
  • $59.30 (Each)

  • $177.90 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2A36U
Manufacturer
Burndy
Manufacturer's Part Number
K2A36U
Description
2-600 2 Conductor Al/Cu Lug
Conductor Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 3.2 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600207 / 00781810600207
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.30 (Each)
Standard Packaging
$177.90 (Per 3)
Resources
Images
 
 
K2A36U - Small Image
 
K2A36U - Large Image
 
K2A36U - Large Image
Specifications Sheets
 
 
K2A36U - Specification Sheet
Brochures
 
 
K2A36U - Brochure
Other Links
 
 
K2A36U - Other
 
K2A36U - Other
Attachments
 
 
K2A36U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
2
Voltage Rating
35000 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
3.2 in;81 mm
Descriptions
Product Type
Conductor Lug
Description
2-600 2 CONDUCTOR AL/CU LUG
extra long description
BUR K2A36U TWO:2 STR-600 DUAL RTD,1
Long Description
Conductor Lug, #2 AWG (Stranded) Conductor Size, 600 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 3.2 in Overall Length, Screw Terminal, 600 V
Features
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension N: 0.63 IN, Dimension D: 1.75 IN, Number Of Screws: 1, Dimension T: 0.44 IN, Stud/bolt Hole Size: 1/2 IN, Set Screw Type: Allen Key, Installation Torque: 275 IN-LB, Length: 3.2 IN, Width: 2.41 IN, Height: 1.58 IN
Short Description
Conductor Lug, Non-Insulated, 3.2 in;81 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
Minimum Conductor Size
#2 AWG (Stranded)
Maximum Conductor Size
600 kcmil (Stranded)
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+194 °F
Maximum Voltage Rating
600 V
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
1 CT;3 PK
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A36U
sub brand
Burndy
GTIN
00781810600207
UPC
781810600207
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.47
Carton
1
Package
3
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat