K2A36U - 2-600 2 Conductor Al/Cu Lug

Burndy

  • $71.10 (Each)
  • $71.10 (Each)

  • $213.30 (Per 3)

In-Stock: 2 available at other locations ( find a store with stock)
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
K2A36U
Manufacturer
Burndy
Manufacturer's Part Number
K2A36U
Description
2-600 2 Conductor Al/Cu Lug
Conductor Lug, #2 Awg (Stranded) Conductor Size, 600 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 3.2 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810600207 / 00781810600207
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.10 (Each)
Standard Packaging
$213.30 (Per 3)
Stock Availability
Casa Grande
0 (Find nearest stock)
Phoenix
0
All Stores
2
Resources
Images
 
 
K2A36U - Small Image
 
K2A36U - Large Image
 
K2A36U - Large Image
Specifications Sheets
 
 
K2A36U - Specification Sheet
Other Links
 
 
K2A36U - Other
 
K2A36U - Other
 
K2A36U - Other
Brochures
 
 
K2A36U - Brochure
Attachments
 
 
K2A36U - Specification Sheet
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
Aluminum
Number Of Conductors
2
Terminal Type
Screw
Voltage Rating
35000 V
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
3.2 in;81 mm
Descriptions
Description
2-600 2 CONDUCTOR AL/CU LUG
Extra Long Description
BUR K2A36U TWO:2 STR-600 DUAL RTD,1
Features
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Dimension N: 0.63 IN, Dimension D: 1.75 IN, Number Of Screws: 1, Dimension T: 0.44 IN, Stud/bolt Hole Size: 1/2 IN, Set Screw Type: Allen Key, Installation Torque: 275 IN-LB, Length: 3.2 IN, Width: 2.41 IN, Height: 1.58 IN
Long Description
Conductor Lug, #2 AWG (Stranded) Conductor Size, 600 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 Conductors, +194 °F Operating Temperature, 3.2 in Overall Length, Screw Terminal, 600 V
Product Type
Conductor Lug
Short Description
Conductor Lug, Non-Insulated, 3.2 in;81 mm, 600 V
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
For Stud Size
1/2 in
For Use With
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
600 kcmil (Stranded)
Maximum Operating Temperature
+194 °F
Maximum Voltage Rating
600 V
Minimum Conductor Size
#2 AWG (Stranded)
Package Quantity
1 CT;3 PK
Pallet Quantity
1728
Standards Met
RoHS Compliant;UL Listed 468A 468B
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2A36U
Sub Brand
Burndy
GTIN
00781810600207
UPC
781810600207
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.47
Carton
1
Package
3
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
Standard
UL 486A-486B
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of K2A36U.
Jump To:

Similar Items

Similar items are close alternatives to K2A36U, though they may not be 100% alike.

Cross Referenced

These items are similar to K2A36U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2A-36U Burndy 00781810600207
DLA-600 Galvan Industries 00632591712514
AA-600 Greaves 00784491502402
DU600S Hubbell Power Systems 00096359301394
AU-600 ILSCO 00783669005684
2-600T NSi Industries 00662381001245
L2A-600 Penn-Union 00785037444200
AD-600 Thomas & Betts 00783786692118
ADR60-21 Thomas & Betts 00783786610334
UA60 Thomas & Betts n/a
AD-600D Thomas & Betts n/a
62230 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat