K2C22B1 - 3STR Split Bolt Conn

Burndy

  • $104.52 (Each)
  • $104.52 (Each)
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
K2C22B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C22B1
Description
3STR Split Bolt Conn
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 Awg (STR) / 10 - 2 Awg (Sol).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257159 / 00781810257159
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.52 (Each)
Resources
Images
 
 
K2C22B1 - Large Image
Brochures
 
 
K2C22B1 - Brochure
Other Links
 
 
K2C22B1 - Other
 
K2C22B1 - Other
Attachments
 
 
K2C22B1 - Specification Sheet
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
Bronze Alloy, Leaded
Descriptions
extra long description
BUR K2C22B1 10-3 STR 31/32 POST 2 C
Product Type
Mechanical
Description
3STR SPLIT BOLT CONN
Long Description
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 3 AWG (Str) / 10 - 2 AWG (Sol).
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 3/4, 5/8 IN, Height: 2-3/8 IN, Dimension B: 31/32 IN, Stud Size: 3/8-16
Additional Information
pallet quantity
14850
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
K2C22B1
GTIN
00781810257159
UPC
781810257159
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C22B1.
Jump To:

Cross Referenced

These items are similar to K2C22B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C22B1 Burndy 00781810257159
SPM-24L NSi Industries 00662381021137
SCS 3A1 Penn-Union 00785037596329
SP3DL Thomas & Betts 00783786805273
BS2-3L Greaves n/a
SCS-3A1 ILSCO 00783669812145
S2P4-10 Thomas & Betts n/a
DGM-5L DOSSERT n/a
SPDL-3 ILSCO 78366923303
SP2-3L-C Panduit 07498371664
SCS-3A1 Penn-Union 78503759632

* All prices subject to change.

Begin Live Chat