K2C23 - 8-2 STR 15/32 Post 2 Con

Burndy

  • $104.52 (Each)
  • $104.52 (Each)

  • $5,226.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2C23
Manufacturer
Burndy
Manufacturer's Part Number
K2C23
Description
8-2 STR 15/32 Post 2 Con
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud, Cross Base Flat :.62.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257203 / 00781810257203
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.52 (Each)
Standard Packaging
$5,226.00 (Per 50)
Resources
Attachments
 
 
K2C23 - Specification Sheet
Other Links
 
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
Images
 
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
Brochures
 
 
K2C23 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy, Leaded
Descriptions
extra long description
BUR K2C23 8-2 STR 15/32 POST 2 CON
Description
8-2 STR 15/32 POST 2 CON
Product Type
Mechanical
Long Description
Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud,cross base flat :.62.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 3/8-16 Diameter, 15/32 IN Length, Height: 2 IN, Cross Flats: 13/16, 5/8 IN
Additional Information
pallet quantity
14850
Manufacturer Information
Manufacturers Part Number
K2C23
Brand
BURNDY
GTIN
00781810257203
UPC
781810257203
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
KC and K2C Series
Packaging
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat