K2C23 - 8-2 STR 15/32 Post 2 Con

Burndy

  • $104.52 (Each)
  • $104.52 (Each)

  • $5,226.00 (Per 50)
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
K2C23
Manufacturer
Burndy
Manufacturer's Part Number
K2C23
Description
8-2 STR 15/32 Post 2 Con
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3/8" Stud, Cross Base Flat :.62.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257203 / 00781810257203
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.52 (Each)
Standard Packaging
$5,226.00 (Per 50)
Resources
Images
 
 
K2C23 - Small Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
 
K2C23 - Large Image
Attachments
 
 
K2C23 - Specification Sheet
Brochures
 
 
K2C23 - Brochure
Other Links
 
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
 
K2C23 - Other
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
Bronze Alloy, Leaded
Descriptions
extra long description
BUR K2C23 8-2 STR 15/32 POST 2 CON
Long Description
Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud,cross base flat :.62.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 3/8-16 Diameter, 15/32 IN Length, Height: 2 IN, Cross Flats: 13/16, 5/8 IN
Product Type
Mechanical
Description
8-2 STR 15/32 POST 2 CON
Additional Information
pallet quantity
14850
Manufacturer Information
Manufacturers Part Number
K2C23
Brand
BURNDY
GTIN
00781810257203
UPC
781810257203
Taxonomies, Classifications, and Categories
Type
KC and K2C Series
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K2C23.
Jump To:

Cross Referenced

These items are similar to K2C23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2S-1 Anderson n/a
K2C23 Burndy 00781810257203
KC23 Burndy 00781810255353
DGM6 DOSSERT n/a
DGM-6 DOSSERT n/a
K2C1 ESP n/a
MSBB2 FRANKEL n/a
BS2-2 Greaves 00784491707951
K2S1 Hubbell Power Systems 00096359318521
K2S2 Hubbell Power Systems n/a
SCS4 ILSCO 00783669812169
SCS-4 ILSCO 78366981216
SPDS-4 ILSCO 78366923314
25720 NAED n/a
SPM-25L NSi Industries 00662381021144
SP2-2-C Panduit 07498371665
SCS 4 Penn-Union 00785037596367
SCS-4 Penn-Union 78503759636
SCS4 PU n/a
SPM25 SOUTHPORT IND. n/a
SP4DS Thomas & Betts 00783786121564
SP4SS Thomas & Betts 00783786122608
SP4DS(#1) Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat