K2C26B1 - 2/0 Split Bolt Conn

Burndy

  • $203.81 (Each)
  • $203.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K2C26B1
Manufacturer
Burndy
Manufacturer's Part Number
K2C26B1
Description
2/0 Split Bolt Conn
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud, 1-3/8 H.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810257456 / 00781810257456
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.81 (Each)
Resources
Attachments
 
 
K2C26B1 - Specification Sheet
Brochures
 
 
K2C26B1 - Brochure
Other Links
 
 
K2C26B1 - Other
 
K2C26B1 - Other
Images
 
 
K2C26B1 - Small Image
 
K2C26B1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze Alloy, Leaded
Descriptions
Description
2/0 SPLIT BOLT CONN
Product Type
Mechanical
extra long description
BUR K2C26B1 2-2/0 STR 1 1/16 POST 2
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-2/0 AWG (Str) / 2-3/0 AWG (Sol), 1/2" Stud,1-3/8 H.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, For 1 Or 2 Conductors, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud/bolt Size: 1/2-13 Diameter, 1-1/16 IN Length, Height: 3-1/8 IN, Cross Flats: 1, 7/8 IN
Additional Information
pallet quantity
5800
Manufacturer Information
Manufacturers Part Number
K2C26B1
Brand
BURNDY
GTIN
00781810257456
UPC
781810257456
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat