KA26U - 6STR-2/0STR Dual Rated

Burndy

  • $6.50 (Each)
  • $6.50 (Each)

  • $325.00 (Per 50)

In-Stock: 22 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA26U
Manufacturer
Burndy
Manufacturer's Part Number
KA26U
Description
6STR-2/0STR Dual Rated
Conductor Lug, #6 Awg (Stranded) Conductor Size, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 1.47 In Overall Length, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370100 / 00781810370100
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.50 (Each)
Carton
$325.00 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Brochures
 
 
KA26U - Brochure
Other Links
 
 
KA26U - Other
 
KA26U - Other
 
KA26U - Other
Images
 
 
KA26U - Small Image
 
KA26U - Large Image
 
KA26U - Large Image
Specifications Sheets
 
 
KA26U - Specification Sheet
Attachments
 
 
KA26U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Conductors
1
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
1.47 in;37 mm
Descriptions
Description
6STR-2/0STR DUAL RATED
Extra Long Description
BUR KA26U 6STR-2/0STR DUAL RATED
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Allen Key, Length: 1.47 IN, Installation Torque: 120 IN-LB, Width: 0.63 IN, Height: 0.8 IN, Dimension D: 0.81 IN, Dimension N: 0.47 IN, Dimension T: 0.19 IN
Long Description
Conductor Lug, #6 AWG (Stranded) Conductor Size, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 1.47 in Overall Length, Screw Terminal
Product Type
Conductor Lug
Short Description
Conductor Lug, Non-Insulated, 1.47 in;37 mm, 900 CT
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
Additional Information
For Stud Size
1/4 in
For Use With
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
2/0 AWG (Stranded)
Maximum Operating Temperature
+194 °F
Minimum Conductor Size
#6 AWG (Stranded)
Package Quantity
900 CT
Pallet Quantity
28800
Standards Met
RoHS Compliant;UL Listed 468A 468B
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA26U
Sub Brand
Burndy
GTIN
00781810370100
UPC
781810370100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.03
Carton
50
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
Standard
UL 486A-486B
Temperature Rating
194
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
10 View Store

A-L

Location Stock Available
Gonzales
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat