KA28 - 1-4/0 Cu Lug SCR 1H

Burndy

  • $54.79 (Each)
  • $54.79 (Each)

  • $1,369.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA28
Manufacturer
Burndy
Manufacturer's Part Number
KA28
Description
1-4/0 Cu Lug SCR 1H
Copper Terminal, 1 Hole, 1-4/0 Awg (STR), 3/8" Stud, 1 Screw.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810364857 / 00781810364857
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.79 (Each)
Standard Packaging
$1,369.75 (Per 25)
Resources
Images
 
 
KA28 - Large Image
 
KA28 - Small Image
Other Links
 
 
KA28 - Other
 
KA28 - Other
 
KA28 - Other
Brochures
 
 
KA28 - Brochure
Attachments
 
 
KA28 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
1-4/0 CU LUG SCR 1H
Product Type
Terminal
extra long description
BUR KA28 1-4/0 CU LUG SCR 1H
Long Description
Copper Terminal, 1 Hole, 1-4/0 AWG (Str), 3/8" Stud, 1 Screw.
Special Features
Features: Compact, Economical, High Copper Alloy Terminal For Joining A Wide Range Of Cable To Equipment Pads Or Terminal Blocks, Dimension N: 7/16 IN, Dimension K: 27/64 IN, Dimension T: 3/16 IN, Tongue Width: 1-15/16 IN, Installation Torque: 275 IN-LB, Stud/bolt Hole Size: 3/8 IN, Height: 1-1/4 IN, Length: 1-15/16 IN
Manufacturer Information
Manufacturers Part Number
KA28
Brand
BURNDY
GTIN
00781810364857
UPC
781810364857
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Joining A Wide Range Of Copper Cable To Equipment Pads Or Terminal Blocks
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat