KA30U - 6-300 Cu/Al 1 Conductor Lug

Burndy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA30U
Manufacturer
Burndy
Manufacturer's Part Number
KA30U
Description
6-300 Cu/Al 1 Conductor Lug
Aluminum Universal Terminal, 1 Hole, 6 Awg (STR)-300 Kcmil, 5/16" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370223 / 00781810370223
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KA30U - Small Image
 
KA30U - Large Image
Attachments
 
 
KA30U - Specification Sheet
Brochures
 
 
KA30U - Brochure
Other Links
 
 
KA30U - Other
 
KA30U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
Descriptions
Product Type
Terminal
Description
6-300 CU/AL 1 CONDUCTOR LUG
extra long description
BUR KA30U 6STR-300 DUAL RATED
Long Description
Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-300 kcmil, 5/16" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Special Features
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 1/4 IN, Set Screw Type: Allen Key, Length: 2 IN, Installation Torque: 275 IN-LB, Width: 1 IN, Height: 1.12 IN, Dimension D: 0.94 IN, Dimension N: 0.5 IN, Dimension T: 0.25 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA30U
GTIN
00781810370223
UPC
781810370223
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 486A-486B
Application
For Aluminum And Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat