KA31U - 6STR-350 Dual Rated

Burndy

  • $14.91 (Each)
  • $14.91 (Each)

  • $372.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA31U
Manufacturer
Burndy
Manufacturer's Part Number
KA31U
Description
6STR-350 Dual Rated
Aluminum Universal Terminal, 1 Hole, 6 Awg (STR)-350 Kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370209 / 00781810370209
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.91 (Each)
Carton
$372.75 (Per 25)
Resources
Images
 
 
KA31U - Large Image
 
KA31U - Small Image
Brochures
 
 
KA31U - Brochure
Other Links
 
 
KA31U - Other
 
KA31U - Other
Attachments
 
 
KA31U - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material
Aluminum
Descriptions
Description
6STR-350 DUAL RATED
Product Type
Terminal
extra long description
BUR KA31U 6STR-350 DUAL RATED
Long Description
Aluminum Universal Terminal, 1 Hole, 6 AWG (Str)-350 kcmil, 3/8" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Special Features
Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Stud/bolt Hole Size: 3/8 IN, Dimension D: 13 IN, Dimension N: 0.88 IN, Number Of Screws: 1, Dimension T: 0.25 IN, Set Screw Type: Allen Key, Installation Torque: 375 IN-LB, Length: 2.25 IN, Height: 1.12 IN, Width: 1.13 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KA31U
GTIN
00781810370209
UPC
781810370209
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.14
Carton
25
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat