KA34U - 4-500 Cu/Al 1 Conductor Lug

Burndy

  • $43.47 (Each)
  • $43.47 (Each)

  • $521.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KA34U
Manufacturer
Burndy
Manufacturer's Part Number
KA34U
Description
4-500 Cu/Al 1 Conductor Lug
Conductor Lug, #4 Awg (Stranded) Conductor Size, 500 Kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 Conductor, +194 °F Operating Temperature, 2.81 In Overall Length, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370247 / 00781810370247
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.47 (Each)
Carton
$521.64 (Per 12)
Resources
Images
 
 
KA34U - Small Image
 
KA34U - Large Image
 
KA34U - Large Image
Specifications Sheets
 
 
KA34U - Specification Sheet
Attachments
 
 
KA34U - Specification Sheet
Brochures
 
 
KA34U - Brochure
Other Links
 
 
KA34U - Other
 
KA34U - Other
 
KA34U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2.81 in;71 mm
Descriptions
Description
4-500 CU/AL 1 CONDUCTOR LUG
Product Type
Conductor Lug
Long Description
Conductor Lug, #4 AWG (Stranded) Conductor Size, 500 kcmil (Stranded) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 1 conductor, +194 °F Operating Temperature, 2.81 in Overall Length, Screw Terminal
Features
These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance, Number Of Screws: 1, Stud/bolt Hole Size: 3/8 IN, Dimension D: 1.5 IN, Dimension N: 0.88 IN, Dimension T: 0.31 IN, Set Screw Type: Allen Key, Installation Torque: 500 IN-LB, Width: 1.51 IN, Height: 1.58 IN, Length: 2.81 IN
Short Description
Conductor Lug, Non-Insulated, 2.81 in;71 mm
Special Features
These Dual-Rated Two Conductor Lugs are Constructed from High Strength Aluminum Alloy and Electro Tin-Plated to Provide Low Contact Resistance
extra long description
BUR KA34U 4STR-500 DUAL RATED
Additional Information
Minimum Conductor Size
#4 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
500 kcmil (Stranded)
For Stud Size
3/8 in
Maximum Operating Temperature
+194 °F
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Standards Met
RoHS Compliant;UL Listed 468A 468B
package quantity
120 CT
Manufacturer Information
Manufacturers Part Number
KA34U
Brand
BURNDY
sub brand
Burndy
GTIN
00781810370247
UPC
781810370247
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.28
Carton
12
Uses, Certifications, and Standards
Temperature Rating
194
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat