KA6U - 14STR-6STR Dual Rated

Burndy

  • $2.55 (Each)
  • $2.55 (Each)

  • $255.00 (Per 100)
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
KA6U
Manufacturer
Burndy
Manufacturer's Part Number
KA6U
Description
14STR-6STR Dual Rated
Conductor Lug, #14 Awg (Stranded) Conductor Size, #6 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.06 In Overall Length, Screw Terminal, 600 V
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810370179 / 00781810370179
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$255.00 (Per 100)
Resources
Images
 
 
KA6U - Small Image
 
KA6U - Large Image
 
KA6U - Large Image
Specifications Sheets
 
 
KA6U - Specification Sheet
Attachments
 
 
KA6U - Specification Sheet
Brochures
 
 
KA6U - Brochure
Other Links
 
 
KA6U - Other
 
KA6U - Other
 
KA6U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Number of Conductors
1
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.06 in;27 mm
Descriptions
Description
14STR-6STR DUAL RATED
Product Type
Conductor Lug
Long Description
Conductor Lug, #14 AWG (Stranded) Conductor Size, #6 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.06 in Overall Length, Screw Terminal, 600 V
Features
UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Installation Torque: 165 IN-LB, Length: 0.85 IN, Cross Flats: 0.5 IN, Width: 0.38 IN, Features: These Dual-Rated One-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Pl
Short Description
#14 to #6 AWG Conductor Lug, Non-Insulated, 1.06 in;27 mm, 600 V
Special Features
Compact;High-Strength
extra long description
BUR KA6U 14STR-6STR DUAL RATED
Additional Information
Minimum Conductor Size
#14 AWG (Stranded)
Maximum Conductor Size
#6 AWG (Stranded)
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
Insulated/Non-Insulated
Non-Insulated
for use with
Aluminum to Aluminum Connection;Aluminum to Copper Connection;Copper to Copper Connection
Maximum Voltage Rating
600 V
Standards Met
RoHS Compliant;UL Listed 468A 468B 467 486;CSA Certified C22.2 No 41
package quantity
100 CT
Manufacturer Information
Manufacturers Part Number
KA6U
Brand
BURNDY
sub brand
Burndy
GTIN
00781810370179
UPC
781810370179
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bolted Lugs & Terminals
Packaging
Weight per each
0.016
Carton
100
Uses, Certifications, and Standards
Application
For Aluminum And Copper Conductors
standard
UL 486A-486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KA6U.
Jump To:

Similar Items

Similar items are close alternatives to KA6U, though they may not be 100% alike.

Mechanical Connector, #14 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulat...
  • Our Part #: 4T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($105.40) ·
4T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.05

Each

QTY:
Each
Add
Mechanical Connector Lug, #14 Awg Conductor Size, #6 Awg (Stranded) Conductor Si...
  • Our Part #: ADR6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ADR6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($51.12) ·
ADR6 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KA6U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-6U Burndy 00781810370179
LA-6 Galvan Industries 00632591714037
A-6-14 Greaves 00784491501306
TA-6-S ILSCO 00783669888386
90712 Morris 00601986907125
4T NSi Industries 00662381001016
LA-6 Penn-Union 00785037446082
A-35 Thomas & Betts 00783786705375
ADR-6 Thomas & Betts 00783786610013
AT6 Thomas & Betts 00042269327351
AT6L Thomas & Betts n/a
ADR Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat