KC23B1 - #2 Crimp

Burndy

  • $81.89 (Each)
  • $81.89 (Each)
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
KC23B1
Manufacturer
Burndy
Manufacturer's Part Number
KC23B1
Description
#2 Crimp
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol)
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810255506 / 00781810255506
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.89 (Each)
Resources
Images
 
 
KC23B1 - Small Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
 
KC23B1 - Large Image
Attachments
 
 
KC23B1 - Specification Sheet
Brochures
 
 
KC23B1 - Brochure
Other Links
 
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
 
KC23B1 - Other
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
Bronze, Leaded, Commercial
Descriptions
Description
#2 CRIMP
Long Description
Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol)
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Cross Flats: 13/16, 5/8 IN, Height: 2-1/8 IN, Stud Size: 3/8-16, Dimension B: 31/32 IN
Product Type
Mechanical
extra long description
BUR KC23B1 8-2 STR 31/32 POST 1 CON
Additional Information
pallet quantity
14500
Manufacturer Information
Manufacturers Part Number
KC23B1
Brand
BURNDY
GTIN
00781810255506
UPC
781810255506
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
KC and K2C Series
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC23B1.
Jump To:

Cross Referenced

These items are similar to KC23B1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC23B1 Burndy 00781810255506
DGN6L DOSSERT n/a
SPM-5L NSi Industries 00662381021045
SSS 4A1 Penn-Union 00785037654265
SP4SL Thomas & Betts 00783786805099
BS1-2L Greaves n/a
SSS-4A1 ILSCO 00783669862188
SP1-8 Thomas & Betts n/a
SP4SL(#1) Thomas & Betts n/a
DGN-6L DOSSERT n/a
SPSL-4 ILSCO 78366923324
SP1-2L-C Panduit 07498371642
SSS-4A1 Penn-Union 78503765426

* All prices subject to change.

Begin Live Chat