KC25B1 - 1/0 Post Split Bolt

Burndy

  • $147.79 (Each)
  • $147.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KC25B1
Manufacturer
Burndy
Manufacturer's Part Number
KC25B1
Description
1/0 Post Split Bolt
Mechanical Grounding Connector, Cable to Flat, 2-1/0 Awg (STR) / 2-2/0 Awg (Sol), Stud Dia:1/2-13.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810255803 / 00781810255803
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.79 (Each)
Resources
Attachments
 
 
KC25B1 - Specification Sheet
Other Links
 
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
 
KC25B1 - Other
Images
 
 
KC25B1 - Large Image
 
KC25B1 - Large Image
 
KC25B1 - Large Image
 
KC25B1 - Large Image
 
KC25B1 - Large Image
 
KC25B1 - Large Image
 
KC25B1 - Large Image
 
KC25B1 - Large Image
Brochures
 
 
KC25B1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze, Leaded, Commercial
Descriptions
Description
1/0 POST SPLIT BOLT
Product Type
Mechanical
extra long description
BUR KC25B1 2-1/0 STR 1 1/16 POST 1
Long Description
Mechanical Grounding Connector, Cable to Flat, 2-1/0 AWG (Str) / 2-2/0 AWG (Sol), Stud dia:1/2-13.
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 15/16, 3/4 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Stud Size: 1/2-13, Height: 2-3/8 IN, Dimension B: 1-1/16 IN
Additional Information
pallet quantity
7425
Manufacturer Information
Manufacturers Part Number
KC25B1
Brand
BURNDY
GTIN
00781810255803
UPC
781810255803
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat