KC28 - 1-4/0 STR 3/4 Post 1 Con

Burndy

  • $275.62 (Each)
  • $275.62 (Each)

  • $6,890.50 (Per 25)
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
KC28
Manufacturer
Burndy
Manufacturer's Part Number
KC28
Description
1-4/0 STR 3/4 Post 1 Con
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, 5/8" Stud, 1-3/4" Height, B=3/4"
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810256251 / 00781810256251
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.62 (Each)
Standard Packaging
$6,890.50 (Per 25)
Resources
Images
 
 
KC28 - Small Image
 
KC28 - Large Image
 
KC28 - Large Image
 
KC28 - Large Image
Brochures
 
 
KC28 - Brochure
Other Links
 
 
KC28 - Other
 
KC28 - Other
 
KC28 - Other
 
KC28 - Other
Attachments
 
 
KC28 - Specification Sheet
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
Copper Alloy, Cast
Descriptions
Description
1-4/0 STR 3/4 POST 1 CON
Product Type
Mechanical
extra long description
BUR KC28 1-4/0 STR 3/4 POST 1 CON
Long Description
Mechanical Grounding Connector, Cable to Flat, 1-4/0 AWG, 5/8" Stud, 1-3/4" Height, B=3/4"
Special Features
Features: SERVIT POST Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar, One-Wrench Installation, Cross Flats: 1-1/2, 1-3/16 IN, Conductor Type: Run: Commercial Stranded Copper, Commercial Solid Copper, Dimension B: 3/4 IN, Stud Size: 5/8-11, Height: 2-3/4 IN
Manufacturer Information
Manufacturers Part Number
KC28
Brand
BURNDY
GTIN
00781810256251
UPC
781810256251
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KC and K2C Series
Packaging
Weight per each
0.45
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Used To Ground One Or Two Copper Cables To Steel Structures, Fence Posts, Transformers, Tap One Or Two Cables From Bus Bar And Direct Burial
standard
UL467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KC28.
Jump To:

Cross Referenced

These items are similar to KC28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC28 Burndy 00781810256251
BS1-40 Greaves 00784491707753
SSS-8 ILSCO 00783669862287
SPM-9L NSi Industries 00662381021076
SSS-8 Penn-Union 00785037654425
SP8SS Thomas & Betts 00783786805143

* All prices subject to change.

Begin Live Chat