KCKF23 - Bulkhead Ground Conn

Burndy

  • $153.84 (Each)
  • $153.84 (Each)
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
KCKF23
Manufacturer
Burndy
Manufacturer's Part Number
KCKF23
Description
Bulkhead Ground Conn
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 Awg Stranded, #10 - #1 Awg Solid Copper; Nut Torque: 275 In-LBS
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810567432 / 00781810567432
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.84 (Each)
Resources
Images
 
 
KCKF23 - Large Image
 
KCKF23 - Small Image
 
KCKF23 - Large Image
 
KCKF23 - Large Image
 
KCKF23 - Large Image
 
KCKF23 - Large Image
Attachments
 
 
KCKF23 - Specification Sheet
Other Links
 
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
Brochures
 
 
KCKF23 - Brochure
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
Copper
Descriptions
Long Description
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 AWG Stranded, #10 - #1 AWG Solid Copper; Nut Torque: 275 in-lbs
Special Features
Features: The Bulkhead connector is designed to allow a ground wire to be connected from the inside of a box or enclosure to the outside of a box or enclosure, SPLIT WASHER AND FLAT WASHER: STAINLESS STEEL SEALING WASHER: NEOPRENE
Product Type
Mechanical
extra long description
BUR KCKF23 BULKHEAD SERVIT, #8 STR,
Description
BULKHEAD GROUND CONN
Additional Information
pallet quantity
4640
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
KCKF23
GTIN
00781810567432
UPC
781810567432
Taxonomies, Classifications, and Categories
Type
BULKHEAD SERVIT
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
Application
Designed to allow a ground wire to be connected from the inside of a box or enclosure to the outside of a box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KCKF23.
Jump To:

Cross Referenced

These items are similar to KCKF23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KCKF23 Burndy 00781810567432
A333 Greaves 00784491111703
SX-2 ILSCO 00783669876246
EC2 NSi Industries 00662381005632
SPF1-2-C Panduit 00074983716869
SX-2 Penn-Union 00785037656214
DGG-6 DOSSERT n/a
STS-4 ILSCO n/a
STS-4 Penn-Union 78503765512

* All prices subject to change.

Begin Live Chat