KS26 - Servit 2 STR - 2/0 STR Cu

Burndy

  • $40.34 (Each)
  • $40.34 (Each)

  • $1,008.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS26
Manufacturer
Burndy
Manufacturer's Part Number
KS26
Description
Servit 2 STR - 2/0 STR Cu
Copper Split Bolt, Cu: 2 Awg-2/0 Awg (STR) (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810013281 / 00781810013281
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.34 (Each)
Standard Packaging
$1,008.50 (Per 25)
Resources
Brochures
 
 
KS26 - Brochure
Other Links
 
 
KS26 - Other
 
KS26 - Other
 
KS26 - Other
Images
 
 
KS26 - Large Image
 
KS26 - Small Image
Attachments
 
 
KS26 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
SERVIT 2 STR - 2/0 STR CU
Product Type
Mechanical
extra long description
BUR KS26 SERVIT 2 STR-2/0 STR CU
Long Description
Copper Split Bolt, Cu: 2 AWG-2/0 AWG (Str) (Run & Tap).
Special Features
Features: UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 385 IN-LB, Length: 1.94 IN, Cross Flats: 15 IN, Width: 0.82 IN
Additional Information
pallet quantity
8700
Manufacturer Information
Manufacturers Part Number
KS26
Brand
BURNDY
GTIN
00781810013281
UPC
781810013281
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS, Compact
Packaging
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Direct Burial Applications In Earth Or Concrete, Copper
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat