KS31 - Servit 1/0 STR - 350

Burndy

  • $121.01 (Each)
  • $121.01 (Each)

  • $1,452.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS31
Manufacturer
Burndy
Manufacturer's Part Number
KS31
Description
Servit 1/0 STR - 350
Copper Split Bolt, Cu: 1/0 Awg (STR)-350 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810014257 / 00781810014257
Weight per unit
0.743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.01 (Each)
Standard Packaging
$1,452.12 (Per 12)
Resources
Images
 
 
KS31 - Small Image
 
KS31 - Large Image
Attachments
 
 
KS31 - Specification Sheet
Brochures
 
 
KS31 - Brochure
Other Links
 
 
KS31 - Other
 
KS31 - Other
 
KS31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
SERVIT 1/0 STR - 350
Product Type
Mechanical
extra long description
BUR KS31 SERVIT 1/0 STR - 350
Long Description
Copper Split Bolt, Cu: 1/0 AWG (Str)-350 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Installation Torque: 650 IN-LB, Length: 2.51 IN, Cross Flats: 1.70 IN, Wid
Manufacturer Information
Manufacturers Part Number
KS31
Brand
BURNDY
GTIN
00781810014257
UPC
781810014257
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
0.743
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat