KS39 - 750MCM Split Bolt Conn

Burndy

  • $378.19 (Each)
  • $378.19 (Each)

Availability: Currently Out Of Stock
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
KS39
Manufacturer
Burndy
Manufacturer's Part Number
KS39
Description
750MCM Split Bolt Conn
Copper Split Bolt, Cu: 4/0 Awg (STR)-750 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810014752 / 00781810014752
Weight per unit
1.7383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$378.19 (Each)
Resources
Images
 
 
KS39 - Small Image
 
KS39 - Large Image
Attachments
 
 
KS39 - Specification Sheet
Brochures
 
 
KS39 - Brochure
Other Links
 
 
KS39 - Other
 
KS39 - Other
 
KS39 - Other
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
Copper
Descriptions
extra long description
BUR KS39 SERVIT 4/0 STR - 750
Product Type
Mechanical
Description
750MCM SPLIT BOLT CONN
Long Description
Copper Split Bolt, Cu: 4/0 AWG (Str)-750 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Installation Torque: 1000 IN-LB, Conductor Type: Run: Commercial Stranded And Solid Copper, Stranded Copperweld, Tap: Commercial Stranded And Solid Copper, Stranded Copperweld, Length: 3.29 IN, Width: 1.94 IN, Cross Fl
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KS39
GTIN
00781810014752
UPC
781810014752
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
1.7383
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KS39.
Jump To:

Similar Items

Similar items are close alternatives to KS39, though they may not be 100% alike.

Copper Split Bolt, Cu: 2/0 Awg (STR)-500 Kcmil (Run & Tap).
  • Our Part #: KS34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS34
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,989.48) ·
KS34 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$165.79

Each

QTY:
Each
Add
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and ...
  • Our Part #: 750M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 750M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 18 ($2,001.41) ·
750M - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$111.19

Each

QTY:
Each
Add
Cross Referenced

These items are similar to KS39 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-39 Burndy 00781810014752
KS39 Burndy 78181001475
K-750 Galvan Industries 00632591713344
A-17 Greaves 00784491105801
C750 Hubbell Power Systems 00096359295488
K-750 Ideal Industries n/a
87-663 Ideal Industries 78325087663
IK-750 ILSCO 00783669470246
90334 Morris 00601986903349
N-750 NSi Industries 00662381020123
SBC750-1 Panduit 00074983904136
S-750 Penn-Union 00785037593397
E-750 Thomas & Betts n/a
750M Thomas & Betts 00783786200290
E 750 D Thomas & Betts n/a
13T Thomas & Betts n/a
702 Topaz 00751338173705
IK750 UTILCO n/a

* All prices subject to change.

Begin Live Chat