KS44 - 1000MCM Split Bolt Conn

Burndy

  • $486.91 (Each)
  • $486.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS44
Manufacturer
Burndy
Manufacturer's Part Number
KS44
Description
1000MCM Split Bolt Conn
Copper Split Bolt, Cu: 300-1000 Kcmil (Run & Tap).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810015001 / 00781810015001
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.91 (Each)
Resources
Images
 
 
KS44 - Large Image
Brochures
 
 
KS44 - Brochure
Other Links
 
 
KS44 - Other
 
KS44 - Other
 
KS44 - Other
Attachments
 
 
KS44 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Product Type
Mechanical
extra long description
BUR KS44 SERVIT 300 - 1000
Description
1000MCM SPLIT BOLT CONN
Long Description
Copper Split Bolt, Cu: 300-1000 kcmil (Run & Tap).
Special Features
Features: Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors, Conductor Type: Run: Commercial Stranded And Solid Copper, Tap: Commercial Stranded And Solid Copper, Installation Torque: 1100 IN-LB, Length: 3.73 IN, Cross Flats: 2.56 IN, Width: 2.19 IN
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
KS44
GTIN
00781810015001
UPC
781810015001
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
KS
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
Application
For Direct Burial Cables
standard
UL 486A;UL486B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat